PDI Sani-Hands Instant Hand Sanitizing Wipes, 7.5 x 6, Unscented, White, 220 Wipes, 6PK

  • Mfr # NPKP15984

  • Zoro # G315661580


product price:  $77.39
/pk 6, $12.90/ea
Free Shipping & Returns

Key Features

Packaging Type
Canister
Wipes per Container
220
Color
White
Fragrance
Unscented
Standards
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NPKP15984
Zoro #
G315661580
UPC #
-
Country of Origin
United States

Details

Item
Hand/Body Wet Wipes
Packaging Type
Canister
Wipes per Container
220
Color
White
Fragrance
Unscented
Standards
FDA Compliant
Application
Handwashing

Description

Keep clean when it counts - hand sanitizing wipes are clinically proven to kill 99.99% bacteria. Alcohol-based formula contains 65.9% alcohol for thorough cleansing. An excellent choice for everyday use in healthcare facilities.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.