
Super Sani-Cloth Germicidal Disposable Wipes, Large, 1-Ply, 5 x 8, Unscented, White, 50PK
Mfr # H04082
Zoro # G310034501
product price:Â $13.75
/pk 50, $0.28/eaKey Features
Wipes Application
Hospitals; Medical Facilities; Nursing Homes
For Use On
Hard Nonporous Surfaces; Medical Equipment
Width
5"
Length
8"
Packaging Type
Box
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H04082
Zoro #
G310034501
UPC #
310819000598
Country of Origin
United States
Dimensions
Width
5"
Length
8"
Details
Item
Towels & Wipes
Wipes Application
Hospitals; Medical Facilities; Nursing Homes
For Use On
Hard Nonporous Surfaces; Medical Equipment
Packaging Type
Box
Ply
1
Features
Individually Wrapped Large Wipes
Primary Chemical
Isopropyl Alcohol
Color
White
Standards
EPA Reg. No. 9480-4; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
Fragrance
Unscented
Wipes per Container
50
Description
Super Sani-Cloth germicidal disposable wipes are proven effective against enveloped and non-enveloped viruses, fungi, bacteria, multidrug-resistant bacteria and blood-borne pathogens-32 microorganisms in all, including SARS-CoV-2. A fast contact time of just two minutes accommodates quick room turnovers, making them ideal for daily use in fast-paced environments that require short contact times and broad microorganism coverage. Thick and strong with a high fluid capacity, each wipe is also pliable enough to get into tight crevices and corners. Safe for use on a broad range of health-care equipment and most hard, nonporous surfaces. Active ingredient: isopropyl alcohol 55.5%.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.