Grinder Macerator, 4 ft, Single, 115V AC
Mfr # 013
Zoro # G416047535
product price: $1,373.99
/ea
Free Shipping & Returns
Key Features
Cord Length
4 ft
Switch Actuation
Diaphragm
Impeller Material
Stainless Steel
Phase
Single
Discharge Gender
Male and Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013
Zoro #
G416047535
UPC #
859925002138
Country of Origin
France
Dimensions
Cord Length
4 ft
Sump Pit Diameter - Minimum
20 3/8 in
Solids Diameter - Maximum
2 in
Discharge Diameter
3/4 in
Details
Switch Actuation
Diaphragm
Impeller Material
Stainless Steel
Phase
Single
Item
Grinder Macerator
Discharge Gender
Male and Female
Cord Termination
Plug
Switch Electrical Connection
Integral
Flow Rate @ 10 ft of Head
19 gpm
Shaft Seal Type
Lip
Feet of Head - Maximum
38 ft
For Media Type
Effluent Water
Rated Voltage
115V AC
Power Source
Corded Electric
Motor Housing Material
Plastic
Discharge Standard
NPS
Current
9 A
Horsepower
1 hp
Discharge Orientation
Vertical
Volute Material
Plastic
Requires Control Panel
No Control Panel Required
Description
Grinder Macerator, Rated Voltage 115V AC, Impeller Material Stainless Steel, Switch Actuation Diaphragm, Switch Electrical Connection Integral, Cord Length 4 ft
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.