Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-assembled, 2.625 ft, 1 hp, 120V AC

  • Mfr # 054

  • Zoro # G815555112


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Cord Length
2 5/8 ft
Manufacturers Warranty Length
4 yr
Pump Body Material
Stainless Steel
Standards
CSA (IPC, NSPC)
Alert Output
Audio, Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
054
Zoro #
G815555112
UPC #
-
Country of Origin
France

Dimensions

Cord Length
2 5/8 ft
Manufacturers Warranty Length
4 yr
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Basin Height
27 1/2 in
Inlet Diameter
4 in

Details

Pump Body Material
Stainless Steel
Item
Pre-assembled
Standards
CSA (IPC, NSPC)
Alert Output
Audio, Visual
Feet of Head - Maximum
33 ft
Basin Capacity
41 gal
Discharge Location
Top
Basin Material
HDPE
For Media Type
Effluent Water
Discharge Gender
Male and Female
Inlet Standard
NPS
Flow Rate @ 10 ft of Head
56 gpm
Horsepower
1 hp
Current
10 A
Includes Alarm
Alarm Included
Switch Electrical Connection
Integral
Discharge Standard
NPS
Switch Actuation
Pressure
Power Source
Corded Electric
Rated Voltage
120V AC
Number of Pumps
1

Description

Pre-assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.