Zoro Homepage

PTFE Tubing

  • Mfr # TBL-PTFE-187X250-5

  • Zoro # G305947922


product price: $20.19
/ea

Key Features

Wall Thickness
0.03 in
Tensile Strength
3,500 psi
Elongation
300%
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL-PTFE-187X250-5
Zoro #
G305947922
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Overall Length
5 ft
Inside Diameter
3/16 in
Outside Diameter
1/4 in
Bend Radius
1 in

Description

Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 268 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.