Tubing, Chemicals, Clear, PTFE

  • Mfr # TBL-PTFE-156X250-50

  • Zoro # G705948086


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Elongation
300%
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Tensile Strength
3,500 psi
Peristaltic Pump Compatible
No
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL-PTFE-156X250-50
Zoro #
G705948086
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
5/32 in
Overall Length
50 ft
Outside Diameter
1/4 in

Details

Item
Tubing
Elongation
300%
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Tensile Strength
3,500 psi
Peristaltic Pump Compatible
No
System of Measurement
Inch
Autoclavable
Yes
Jacket Material
No Jacket
Features
Low Coefficient of Friction, Low Permeability, No Plasticizers, Non-Flammable, Non-Stick Surface, Resistant to Nearly all Industrial Chemicals
Food Application
Food and Beverage
Tube Form
Coil
Industry Application
Automotive, Cryogenic, Laboratories
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
Hardness
Shore D 60
Flexibility
Flexible
For Environment
Chemical, High Temperature
Material
PTFE
Application
Chemical, Cryogenic, Lubricant, Water
Minimum Operating Temperature
-330 Degrees F
Maximum Operating Temperature
500 Degrees F
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Reinforcement
Not Reinforced
Maximum Operating Pressure
275 psi @ 72 Degrees F
Fitting Compatibility
Compression
Material Trade Name
Fluor-A-Pure
Jacket Color
No Jacket
Flow Application
Chemical Process, Cryogenic
For Fluid Type
Chemicals
Beverage, Food, and Water Compatibility
Dairy
Resistance Properties
Chemical Resistant
Color
Clear
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 275 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.