Zoro Homepage

Tubing, Fluid, Clear, Silicone

  • Mfr # TBL-PTFE-156X250-10

  • Zoro # G505947982


product price: $52.49
/ea

Key Features

Elongation
300%
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Tensile Strength
3,500 psi
Reinforcement
Not Reinforced
Application
Chemical, Cryogenic, Lubricant, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL-PTFE-156X250-10
Zoro #
G505947982
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
5/32 in
Overall Length
10 ft
Outside Diameter
1/4 in

Details

Item
Tubing
Elongation
300%
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Tensile Strength
3,500 psi
Reinforcement
Not Reinforced
Application
Chemical, Cryogenic, Lubricant, Water
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Hardness
Shore D 60
Material Trade Name
Fluor-A-Pure
Features
Low Coefficient of Friction, Low Permeability, No Plasticizers, Non-Flammable, Non-Stick Surface, Resistant to Nearly all Industrial Chemicals
Flow Application
Chemical Process, Cryogenic
For Environment
Chemical, High Temperature
Maximum Operating Pressure
275 psi @ 72 Degrees F
System of Measurement
Inch
Peristaltic Pump Compatible
No
Color
Clear
For Fluid Type
Chemicals
Material
PTFE
Minimum Operating Temperature
-330 Degrees F
Resistance Properties
Chemical Resistant
Industry Application
Automotive, Cryogenic, Laboratories
Jacket Color
No Jacket
Flexibility
Flexible
Fitting Compatibility
Compression
Beverage, Food, and Water Compatibility
Dairy
Jacket Material
No Jacket
Food Application
Food and Beverage
Maximum Operating Temperature
500 Degrees F
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
Tube Form
Coil
Autoclavable
Yes
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 275 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.