Tubing, Fluid, Clearc
Mfr # PLTS-R-187-25
Zoro # G305948097
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Wall Thickness
0.111 in
Color
Clear
Standards
FDA CFR 177.2600, ISO 10993, USP Class VI
Application
Bioprocess, Steam, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLTS-R-187-25
Zoro #
G305948097
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.111 in
Inside Diameter
3/16 in
Overall Length
25 ft
Outside Diameter
13/32 in
Description
Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 170 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 13/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.