Shop SANITAIRE
See all product information
Create Account
Cartridge Filter, Plastic
- Mfr # 3771
- Zoro # G316576562
product price:Â
$
7.25
/ea
Key Features
Filtration Type
HEPA
Filter Product Grouping
Cartridge Filter
For Vacuum Type
Backpack Vacuum
Filter Material
Plastic
Fits Vacuum Models
SC580A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3771
- Zoro #
- G316576562
- UPC #
- 011120273137
- Country of Origin
- Cambodia
Details
- Filtration Type
- HEPA
- Filter Product Grouping
- Cartridge Filter
- For Vacuum Type
- Backpack Vacuum
- Filter Material
- Plastic
- Fits Vacuum Models
- SC580A
- Fits Vacuum Brand
- Sanitaire
- Filter Pickup Type
- Dry
- Item
- Cartridge Filter
- Filter Reusability
- Non-Reusable
- Compatible Brand
- Sanitaire
- Product Type
- Cartridge Filter
- Vacuum Filtration Type
- HEPA
Description
Replacement HEPA Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.