Phenom 18 in Dual-Motor Upright Commercial Vacuum w/ HEPA Filter
- Mfr # 804501
- Zoro # G823348423
product price:Â
$
966.99
/ea
Free Shipping & Returns
Key Features
Sound Level dBA
68 dba
Brush Motor
1/4 hp
Vacuum Motor
1 hp
Air Flow
104 CFM
Power Cord Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804501
- Zoro #
- G823348423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Power Cord Length
- 50 ft
- Width
- 18 in
- Hose Length
- 5 ft
- Length
- 28 in
Details
- Sound Level dBA
- 68 dba
- Brush Motor
- 1/4 hp
- Vacuum Motor
- 1 hp
- Air Flow
- 104 CFM
- Item
- Vacuum
- Includes
- Telescopic Wand & complete on-board tool kit
- Voltage
- 115V
- Speed
- 5000
Description
The MINUTEMAN INTERNATIONAL L18115 Phenom 18 Upright is a powerful and reliable commercial vacuum designed for efficiency and durability in demanding cleaning environments. Featuring a high-performance motor, a wide 18-inch cleaning path, and a HEPA filtration system, it delivers exceptional suction power and captures fine dust and allergens. Its lightweight design and ergonomic handle provide ease of use, making it perfect for maintaining a clean and safe space. Built to meet industry safety and performance standards, this vacuum ensures compliance with commercial-grade quality requirements for your peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.