Elbow 90 Degree Weld 2 316L #7

  • Mfr # L2S-2-316L-7

  • Zoro # G310081475


product price:  $33.35
/ea

Key Features

Tube Size
2"
Fitting Connection Type
Butt Weld
Basic Fitting Material
316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2S-2-316L-7
Zoro #
G310081475
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2"

Details

Fitting Connection Type
Butt Weld
Basic Fitting Material
316L Stainless Steel

Description

Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.