Liftkar Hd Pro Fold Stairclimbing Hand Truck 440 Lbs. Cap., Punture Proof Wheels 23.6in Toeplate
- Mfr # HP22PF00CC26
- Zoro # G216284192
Key Features
Specifications
Product Information
- MFR #
- HP22PF00CC26
- Zoro #
- G216284192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Length
- 18 in
- Overall Width
- 22 in
- Wheel Diameter
- 10-1/4 in
- Base Plate Dimensions
- 23.6 in x 7.25 in
Details
- Material
- Aluminum
- Color
- Silver, Blue
- Load Capacity
- 440 lbs / 1000 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- Puncture Proof
- Handle Type
- Loop
- Assembled
- Yes
- Includes
- Lithium Ion Battery, Lithium Ion Charger, Heavy Duty 138" Safety Strap
- Features
- Heavy Duty Stairclimbing
Description
The Liftkar HD Pro FOLD 220 is a powerful stair-climbing handtruck designed for heavy-duty material transport, offering a maximum lifting capacity of 440 lbs. Engineered for demanding industries, this model features puncture-proof wheels, ensuring smooth and reliable movement across various surfaces without the risk of flats. Its 23.6"" foldable toeplate provides stable load support, making it ideal for transporting large, heavy items while allowing for compact storage and easy maneuverability. Equipped with an advanced stair-climbing system, the HD Pro FOLD 220 ascends and descends 10-15 steps per minute, efficiently reducing physical strain on the operator. On a fully charged battery, it can climb up to 700 steps, delivering dependable performance for even the most challenging stair navigation tasks. Built for durability and ease of use, this stair climber is an essential solution for logistics, industrial transport, and delivery services requiring a safe and efficient way to move heavy loads up and down stairs.
- 440 Lbs Capacity
- 23.6" Toe Plate
- Puncture Proof Wheels
- Dual-Control Grip
- Heavy Duty
- Dual Controls for Left and Right Hand Ease of Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.