Liftkar Hd Pro Fold Stairclimbing Hand Truck 620 Lbs. Cap., Punture Proof Wheels 29.5in Toeplate

  • Mfr # HP28PF00CC77

  • Zoro # G016283739


product price:  $6,060.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Handle Type
Loop
Features
Heavy Duty Stairclimbing
Overall Length
18 in
Load Capacity
620 lbs / 1000 lbs
Wheel Type
Puncture Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP28PF00CC77
Zoro #
G016283739
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
22 in
Base Plate Dimensions
25.6 in x 7.25 in
Wheel Diameter
10.25 in
Overall Height
48 in

Details

Handle Type
Loop
Features
Heavy Duty Stairclimbing
Load Capacity
620 lbs / 1000 lbs
Wheel Type
Puncture Proof
Assembled
Yes
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, Heavy Duty 138" Safety Strap
Material
Aluminum
Color
Silver/Blue

Description

The Liftkar HD Pro FOLD 330 is a powerful stair-climbing handtruck designed for heavy-duty material transport, offering a maximum lifting capacity of 620 lbs. Engineered for demanding industries, this model features puncture-proof wheels, ensuring smooth and reliable movement across various surfaces without the risk of flats. Its 29.5" foldable toeplate provides stable load support, making it ideal for transporting large, heavy items while allowing for compact storage and easy maneuverability. Equipped with an advanced stair-climbing system, the HD Pro FOLD 330 ascends and descends 6-10 steps per minute, efficiently reducing physical strain on the operator. On a fully charged battery, it can climb up to 500 steps, delivering dependable performance for even the most challenging stair navigation tasks. Built for durability and ease of use, this stair climber is an essential solution for logistics, industrial transport, and delivery services requiring a safe and efficient way to move heavy loads up and down stairs.


  • 620 Lbs Capacity
  • 25.6" Toe Plate
  • Puncture Proof Wheels
  • Dual-Control Grip
  • Heavy Duty
  • Dual Controls for Left and Right Hand Ease of Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.