
Liftkar Pro Ergo Loop Grip Stairclimbing Handtruck 245 Lbs. Cap., Puncture Proof Wheels G
Mfr # SP11ER03LO03
Zoro # G616283627
product price:Â $4,487.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Blue
Overall Height
64 in
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Base Plate Dimensions
16.5 in x 13.4 in
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP11ER03LO03
Zoro #
G616283627
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 in
Base Plate Dimensions
16.5 in x 13.4 in
Overall Width
20 in
Overall Length
12 in
Wheel Diameter
10.25 in
Details
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Material
Aluminum
Wheel Type
Puncture Proof
Item
Stairclimbing Hand Truck
Load Capacity
245 lbs / 660 lbs
Features
Stairclimbing
Handle Type
Loop
Description
The Liftkar SAL 110 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the SAL 110 Ergo can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The G toeplate offers secure load support, accommodating a variety of items with ease. Built with a lightweight yet durable frame, the Liftkar SAL 110 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.