Liftkar Pro Ergo Pistol Grip Stairclimbing Handtruck 375 Lbs. Cap., Puncture Proof Wheels GS-NG
- Mfr # SP17ER03PI84
- Zoro # G316283736
Key Features
Specifications
Details
- MFR #
- SP17ER03PI84
- Zoro #
- G316283736
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver, Blue
- Load Capacity
- 380 lbs / 660 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- Puncture Proof
- Handle Type
- Pistol
- Assembled
- Yes
- Features
- Stairclimbing
- Includes
- Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Dimensions
- Overall Height
- 64 in
- Overall Length
- 12 in
- Overall Width
- 20 in
- Wheel Diameter
- 10-1/4 in
- Base Plate Dimensions
- 18.7 in x 9.4 in
Description
The Liftkar SAL 170 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the SAL 170 Ergo can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The GS-NG toeplate is designed for handling both standard and irregularly shaped loads, featuring a reinforced, curved structure that provides additional grip and support. It is especially suited for transporting kegs, barrels, and other rounded objects, ensuring they remain securely positioned during transport. Built with a lightweight yet durable frame, the Liftkar SAL 170 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
- 375 Lbs Capacity
- GS-NG Toe Plate
- Puncture Proof Wheels
- Pistol Grip
- Ergo
- Ergonomic Handles for ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.