
Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels S
Mfr # SP17FL03LO25
Zoro # G416283469
product price:Â $5,293.99
/ea
Free Shipping & Returns
Key Features
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
Puncture Proof
Assembled
Yes
Load Capacity
380 lbs / 660 lbs
Features
Stairclimbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP17FL03LO25
Zoro #
G416283469
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 in
Overall Width
20 in
Wheel Diameter
10.25 in
Base Plate Dimensions
10.8 in x 9.3 in
Overall Length
12 in
Details
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
Puncture Proof
Assembled
Yes
Load Capacity
380 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Features
Stairclimbing
Color
Silver/Blue
Material
Aluminum
Handle Type
Loop
Description
The Liftkar Pro Fold-L 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The foldable S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.