Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 245 Lbs. Cap., Non-Marking Wheels S

  • Mfr # SP11FL02PI25

  • Zoro # G016284231


product price:  $4,903.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
Handle Type
Pistol
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP11FL02PI25
Zoro #
G016284231
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Base Plate Dimensions
10.8 in x 9.3 in
Overall Height
64 in
Overall Width
20 in
Wheel Diameter
10.375 in

Details

Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
Handle Type
Pistol
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing
Wheel Type
NonMarking
Item
Stairclimbing Hand Truck
Material
Aluminum
Assembled
Yes

Description

The Liftkar Pro Fold-L 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the Fold-L 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The foldable S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.