Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 245 Lbs. Cap., Non-Marking Wheels Standard

  • Mfr # SP11FL02PI47

  • Zoro # G316284207


product price:  $4,805.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Material
Aluminum
Color
Silver, Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP11FL02PI47
Zoro #
G316284207
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10-3/8 in
Base Plate Dimensions
16.25 in x 7.25 in

Details

Material
Aluminum
Color
Silver, Blue
Load Capacity
245 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Wheel Type
NonMarking
Handle Type
Pistol
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing

Description

The Liftkar Pro Fold-L 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the Fold-L 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The foldable STANDARD toeplate is engineered for versatile, everyday use, providing reliable support and durability in any handling situation. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.


  • 245 Lbs Capacity
  • STANDARD Toe Plate
  • Non-Marking Wheels
  • Pistol Grip
  • FOLD-L
  • Foldable for Ease of Sorage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.