Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 245 Lbs. Cap., Pneumatic Wheels V

  • Mfr # SP11FL01PI01

  • Zoro # G316283828


product price:  $4,904.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Material
Aluminum
Color
Silver, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP11FL01PI01
Zoro #
G316283828
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10-3/8 in
Base Plate Dimensions
16.3 in x 9.2 in

Details

Material
Aluminum
Color
Silver, Blue
Load Capacity
245 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Wheel Type
Pneumatic
Handle Type
Pistol
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing

Description

The Liftkar Pro Fold-L 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the Fold-L 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The foldable V toeplate is specifically designed for transporting cylindrical loads such as water bottles, gas cylinders, and kegs, ensuring secure handling and preventing items from rolling during transport. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.


  • 245 Lbs Capacity
  • V Toe Plate
  • Pneumatic Wheels
  • Pistol Grip
  • FOLD-L
  • Foldable for Ease of Sorage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.