Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 245 Lbs. Cap., Pneumatic Wheels XWL
- Mfr # SP11FL01PI74
- Zoro # G316283569
Key Features
Specifications
Details
- MFR #
- SP11FL01PI74
- Zoro #
- G316283569
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver/Blue
- Load Capacity
- 245 lbs / 660 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- Pneumatic
- Handle Type
- Pistol
- Assembled
- Yes
- Features
- Stairclimbing
- Includes
- Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Dimensions
- Overall Height
- 64 in
- Overall Length
- 12 in
- Overall Width
- 20 in
- Wheel Diameter
- 10.375 in
- Base Plate Dimensions
- 23.2 in x 7.1 in
Description
The Liftkar Pro Fold-L 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the Fold-L 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The foldable XWL toeplate offers an extra-wide loading platform, making it perfect for transporting large, bulky, or oversized items such as wide crates, large appliances, and heavy equipment. Its expanded surface area provides exceptional load stability, ensuring secure and balanced transportation on stairs. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
- 245 Lbs Capacity
- XWL Toe Plate
- Pneumatic Wheels
- Pistol Grip
- FOLD-L
- Foldable for Ease of Sorage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.