Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Puncture Proof Wheels GS-NG

  • Mfr # SP14FO03LO84

  • Zoro # G316283804


product price:  $5,047.99
/ea
Free Shipping & Returns

Key Features

Assembled
Yes
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
Puncture Proof
Wheel Diameter
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14FO03LO84
Zoro #
G316283804
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.25 in
Overall Width
20 in
Overall Height
64 in
Overall Length
12 in
Base Plate Dimensions
18.7 in x 9.4 in

Details

Assembled
Yes
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
Puncture Proof
Handle Type
Loop
Item
Stairclimbing Hand Truck
Load Capacity
310 lbs / 660 lbs
Color
Silver/Blue
Material
Aluminum

Description

The Liftkar Pro FOLD 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with puncture-proof wheels, the Liftkar Pro FOLD 140 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable GS-NG toeplate is designed for handling wide and bulky loads with enhanced stability. Its reinforced construction and extended surface area provide superior support for larger items such as appliances, office equipment, and oversized boxes. The foldable design allows for compact storage and easy maneuverability, making it a practical solution for various transport needs. The foldable feature enhances convenience, allowing for compact storage and easy maneuverability. Built for durability and reliability, the GS-NG toeplate enhances the Liftkar Pro FOLD 140 versatility, making it an ideal solution for safely transporting narrow but heavy loads up and down stairs with maximum efficiency. This makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 140 to ascend and descend 35 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 140 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.