Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Non-Marking Wheels Wl

  • Mfr # SP17FO02LO18

  • Zoro # G216283652


product price:  $5,205.99
/ea
Free Shipping & Returns

Key Features

Features
Stairclimbing
Handle Type
Loop
Assembled
Yes
Overall Height
64 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP17FO02LO18
Zoro #
G216283652
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Width
20 in
Wheel Diameter
10.375 in
Base Plate Dimensions
14 in x 7.1 in
Overall Length
12 in

Details

Item
Stairclimbing Hand Truck
Features
Stairclimbing
Handle Type
Loop
Assembled
Yes
Load Capacity
380 lbs / 660 lbs
Color
Silver/Blue
Wheel Type
NonMarking
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Material
Aluminum

Description

The Liftkar Pro FOLD 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with non-marking wheels, the Liftkar Pro FOLD 170 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable WL toeplate is a wide, deep platform designed to accommodate larger, bulkier loads such as oversized boxes, wide appliances, and heavy equipment. Its extended surface area provides enhanced stability and secure support, reducing the risk of load shifting during transport. The foldable design allows for easier maneuverability in tight spaces and compact storage when not in use. This makes the WL toeplate ideal for handling wide and heavy materials while maintaining efficiency and ease of use. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 170 to ascend and descend 29 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 170 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.