
Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels LH
Mfr # SP14UN02LO02
Zoro # G116283639
product price:Â $4,628.99
/ea
Free Shipping & Returns
Key Features
Assembled
Yes
Wheel Diameter
10.375 in
Base Plate Dimensions
18.4 in x 10.9 in
Overall Length
12 in
Handle Type
Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14UN02LO02
Zoro #
G116283639
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
10.375 in
Base Plate Dimensions
18.4 in x 10.9 in
Overall Length
12 in
Overall Height
64 in
Overall Width
20 in
Details
Item
Stairclimbing Hand Truck
Assembled
Yes
Handle Type
Loop
Color
Silver/Blue
Material
Aluminum
Wheel Type
NonMarking
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing
Load Capacity
310 lbs / 660 lbs
Description
The Liftkar Pro UNI 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The LH toeplate is specifically designed for handling narrow or elongated loads, providing a secure and stable platform for items such as tall boxes, appliances, and other vertically oriented cargo. Its compact yet durable structure ensures easy maneuverability in tight spaces while maintaining load stability. Built with a lightweight yet durable frame, the Liftkar Pro UNI 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.