Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Puncture Proof Wheels G

  • Mfr # SP14UN03LO03

  • Zoro # G416284145


product price:  $4,647.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Length
12 in
Load Capacity
310 lbs / 660 lbs
Base Plate Dimensions
16.5 in x 13.4 in
Wheel Diameter
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14UN03LO03
Zoro #
G416284145
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
12 in
Base Plate Dimensions
16.5 in x 13.4 in
Wheel Diameter
10.25 in
Overall Height
64 in

Details

Load Capacity
310 lbs / 660 lbs
Material
Aluminum
Item
Stairclimbing Hand Truck
Handle Type
Loop
Wheel Type
Puncture Proof
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Features
Stairclimbing

Description

The Liftkar Pro UNI 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the UNI 140 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The G toeplate offers secure load support, accommodating a variety of items with ease. Built with a lightweight yet durable frame, the Liftkar Pro UNI 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.