
Modulkar 2In1 Hd, Pneumatic Wheels St
Mfr # MO00TW01CC00
Zoro # G916284041
product price: $960.99
/ea
Free Shipping & Returns
Key Features
Wheel Diameter
10.375 in
Overall Width
20 in
Overall Height
64 in
Handle Type
Loop Grip
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO00TW01CC00
Zoro #
G916284041
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
10.375 in
Overall Width
20 in
Overall Height
64 in
Base Plate Dimensions
16.25 in x 7.25 in
Overall Length
12 in
Details
Item
2-in-1 Handtruck
Handle Type
Loop Grip
Assembled
Yes
Material
Aluminum
Load Capacity
660/1000 lb
Color
Silver/Blue
Wheel Type
Pneumatic
Description
The Modulkar 2-in-1 HD is the ideal solution for those needing a versatile, durable, and heavy-duty handtruck. Its innovative design seamlessly converts from a handtruck to a push cart, doubling its functionality. Equipped with our standard heavy-duty toeplate and pneumatic wheels, it offers secure, stable loading and unloading every time. Perfect for logistics, retail, and event technology, the Modulkar 2-in-1 HD ensures fast, reliable transport of loads up to 1,000 lbs-wherever the job takes you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.