Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modulkar Lp Grip Handtruck W/Pneumatic Wheels Wl

  • Mfr # MO00CC01LP18

  • Zoro # G316284146


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
10.375 in
Handle Type
Loop
Overall Length
12 in
Base Plate Dimensions
14 in x 7.1 in
Load Capacity
660 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO00CC01LP18
Zoro #
G316284146
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.375 in
Overall Length
12 in
Base Plate Dimensions
14 in x 7.1 in
Overall Width
20 in
Overall Height
52 in

Details

Handle Type
Loop
Load Capacity
660 lbs
Item
Hand truck
Color
Silver/Blue
Assembled
Yes
Wheel Type
Pneumatic
Material
Aluminum

Description

The Liftkar MODULKAR Basic is a lightweight yet highly durable handtruck designed for heavy-duty transport applications. With a 660 lb load capacity, this modular hand truck is engineered for maximum strength while maintaining an ultra-lightweight frame for ease of use. The ergonomic loop grip handles provide enhanced control and comfort, reducing strain on the operator during transport. Equipped with pneumatic wheels mounted on ball bearings, the MODULKAR Basic ensures smooth movement across various terrains. The innovative, rattle-free, foldable toeplate enhances maneuverability and allows for compact storage, making it ideal for professionals who need to transport the unit frequently. The patented profile cross-section increases overall stability, ensuring secure handling of heavy loads. Additionally, the two-piece wheel bracket and connecting axle provide extra rigidity and durability, while the quick-change wheel system allows for effortless replacement with just a single bolt. Comes with a WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Whether used for deliveries, warehouse logistics, or industrial applications, the MODULKAR Basic is built to withstand rigorous daily use. This versatile hand truck delivers superior performance, efficiency, and ergonomic handling for professional transport needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.