Zoro Homepage

Unikar Handtruck W/Puncture Proof Wheels Standard Height/Universal Mount

  • Mfr # 100548

  • Zoro # G616283610


product price: $1,170.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Length
38 in
Handle Type
Loop
Wheel Type
Ball bearing / Swivel castor
Overall Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100548
Zoro #
G616283610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 in
Overall Height
43 in
Overall Width
32 in
Wheel Diameter
7.87 in / 1.97 in

Details

Color
Silver
Handle Type
Loop
Wheel Type
Ball bearing / Swivel castor
Material
Aluminum
Item
Hand truck
Load Capacity
330 lbs
Assembled
Yes

Description

The Liftkar UniKar is a highly maneuverable, heavy-duty lifting hand truck designed for seamless transport of various loads across different surfaces. Weighing just 56 lbs, this lightweight yet robust hand truck features a galvanized steel frame for maximum durability and a blue powder-coated finish for enhanced resistance to wear and corrosion. Equipped with puncture-proof wheels, the UniKar ensures reliable performance without the risk of flats, making it ideal for industrial and commercial applications. The rear wheels, designed with ball bearings, provide smooth movement over uneven floors and steps, while a parking brake on both rear wheels enhances stability during operation. The UniKars low-noise safety crank handle allows for effortless lifting, with a lifting height range of 43. A 1.97 wide load strap replaces traditional steel cables or chains, ensuring maintenance-free and clean operation. This universal mount model is designed for customization across multiple industries, featuring a vertically mounted universal block that allows for tailored applications. With a load capacity of up to 330 lbs, the UniKar is engineered for strength, efficiency, and ease of use. It is a versatile solution for professionals seeking a durable and ergonomic lifting assistant for heavy materials and equipment.


  • 330 Lbs Capacity
  • Universal Mount
  • Puncture Proof Wheels
  • Standard Handle
  • UniKar
  • 43" Height
  • 360 Degrees of Movement with up to 330Lbs of Material
  • Comes with a Universal Mount for Personal Customization.
  • Great for Warehouses and Garages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.