Shop SANOXY

15ft Gold Plated Premium DisplayPort to DVI Male to Male Cable 28AWG

  • Mfr # SNX-CBL-LDR-DP102-1115

  • Zoro # G115235943


product price:  $32.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP102-1115
Zoro #
G115235943
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 15ft DisplayPort to DVI Cable: Connect Your PC to DVI Monitors Gold Plated, 1080p @ 60HzExpand your display options with the Sanoxy 15ft DisplayPort to DVI Cable Gold Plated. This high-quality cable provides a convenient and Effective solution for connecting your:DisplayPort Equipped PC: Connects your computer's DisplayPort output to a DVI monitor.DVI Monitor: Enjoy high-definition visuals on your DVI-equipped HDTV or monitor.Gold-Plated Connectors: Ensure optimal signal transfer for a clear and stable picture.Supports Multiple Color Formats: Compatible with various video formats for rich and vibrant visuals.High Resolution Support: Delivers crisp visuals with resolutions up to 1920x1080 @ 60Hz.Deep Color Support: Enhances image quality with deeper and more realistic colors.15ft Length: Provides ample reach for flexible placement of your devices.Passive Adapter: Works with dual-mode graphics cards consult your graphics card manual for compatibility.HDCP Compliant: Supports High-bandwidth Digital Content Protection for secure content transmission.RoHS Compliant: Made with environmentally friendly materials.Upgrade your display connection with the Sanoxy 15ft DisplayPort to DVI Cable!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.