Zoro Homepage

15ft Mini DisplayPort to Mini DisplayPort Cable 32AWG 4K Resolution Ready

  • Mfr # SNX-CBL-LDR-DP111-8115

  • Zoro # G015236217


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP111-8115
Zoro #
G015236217
UPC #
-
Country of Origin
China

Description

Sanoxy 15ft Mini DisplayPort Cable 4K @ 60Hz - Connect Mini DP Computers to High-Resolution MonitorsExpand your display capabilities and connect your Mini DisplayPort computer to a Mini DisplayPort monitor with the Sanoxy 15-foot Mini DisplayPort Cable. This high-performance cable supports stunning 4K resolutions and a 60Hz refresh rate, delivering exceptional visuals for work, entertainment, and more.Mini DisplayPort to Mini DisplayPort: Connects your Mini DisplayPort-equipped computer or laptop to a monitor featuring a Mini DisplayPort input.4K Resolution Ready Up to 60Hz: Supports Ultra High Definition UHD resolutions up to 3840 x 2160 at 60Hz refresh rate, ensuring smooth visuals and sharp details for an immersive viewing experience. Compatible with lower resolutions like 1080p as well.DisplayPort 1.2 Compliant: Designed to meet DisplayPort 1.2 standards for reliable performance and high-quality video transmission.Premium Construction: Built with 32 AWG copper wire for exceptional signal clarity and minimal signal loss, even over longer distances.Gold-Plated Connectors: Ensure optimal signal transfer and corrosion resistance for a long-lasting connection.15-Foot Length: Provides ample reach for connecting your devices comfortably across desks, tables, or conference rooms.Upgrade your display experience and enjoy crystal-clear visuals with the Sanoxy 15ft Mini DisplayPort Cable!Note:Verify compatibility with your specific devices before purchase.Ensure both your computer and monitor support 4K resolution and 60Hz refresh rate to achieve the maximum potential of this cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.