Zoro Homepage

5ft Cat6a 600 MHz UTP Snagless Ethernet Network Patch Cable, Green

  • Mfr # SNX-CBL-LDR-C6110-4005

  • Zoro # G615235535


product price: $13.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-C6110-4005
Zoro #
G615235535
UPC #
-
Country of Origin
China

Description

5ft Cat6a 600 MHz UTP Snagless Ethernet Network Patch Cable, GreenCategory 6a standard was defined in February 2008 in TIA/EIA-568-B.2-10. Cat6a can currently support 10 Gbit/s applications up to a maximum distance of 100 meters 330 ft. Improved specifications, particularly in the area of Alien Cross-talk AXT as compared to category 6 which exhibited high alien noise in high frequencies.Our category 6a cables contain four twisted copper wire pairs and are made from 24AWG cable with a PVC jacket and snagless molded boot. The snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation. Furthermore, these category 6a patch cables have built-in pair separator, which prevents interference from cross talk. Each category 6a cable meets TIA/EIA-568-B.2-10 standards. Cat6a cables are backwardcompatible with Cat5e and Cat6 cables. Additional Info Name 5ft Cat6a 600 MHz UTP Snagless Ethernet Network Patch Cable, Green C6110-4005 Length 5 FT Color Green Gender:Male to Male Connector RJ45 plug with 50 micron gold plating contacts Condition:New RoHS Compliant Yes Specification Conductor: 4-pair UTP 24 AWG stranded copper conductorJacket: PVCCertification: Verified compliant with TIA/EIA standard by UL and ETL;RoHS Compliance Features Supports IEEE 802.3af and is DTE power compliantCompatible with T568A and T568B wiringLow-profile, snagless hood is ideal for high-density switch applicationsPoE rated to four times the standard10 gigabit data transmissionExperience the next generation of networking with Cat6a patch cables from Cables Leader. These network cables enable 10 gigabit data transmission over a 4-connector twisted pair copper cable, allowing connection distances up to 100 metersSupports IEEE 802.3af and is DTE power compliantCompatible with T568A and T568B wiringProvides NEXT performance beyond 600 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.