Shop SANOXY
Create Account
6 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles
- Mfr # SANOXY-VNDR-HDMI-M-TO-M-6FT
- Zoro # G110036453
product price:Â
$
12.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SANOXY-VNDR-HDMI-M-TO-M-6FT
- Zoro #
- G110036453
- UPC #
- -
- Country of Origin
- China
Description
Sanoxy 6ft HDMI Cable 6ft HDMI to HDMI Gold Plated for 4K TV, gaming consoles 6ft . SANOXY HDMI cable Series. This great new generation 1.4 Version HDMI-HDMI Cable was born especially for you to practice your tv's true capabilities. 24K Gold-plated connectors Chrome-plated zinc alloy connector shafts zero tolerance Full 19pins connected for 100% compatibility RoHS Certified ATC V1.4a Certified 3D TV HDMI Cable,Support 4k 2K 1080p,Ethernet,ideal for Home theater,HDTV, Game Consoles and set-top boxes FEATURES: A quality HDMI to HDMI cable is suitable for use in HDTV, Home Theater, DVD player, projector, game console and other HDMI devices 24k gold-plated connector resists corrosion and ensures an optimum connection for maximum signal transfeSupport 3D,Ethernet,Audiot return channel Gold plated connectors Support 3D,Ethernet,Audiot return channel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.