75ft SVGA HD15 M/M Monitor Cable with Ferrites

  • Mfr # SNX-CBL-LDR-MO104-1175

  • Zoro # G215235508


product price: $52.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-MO104-1175
Zoro #
G215235508
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 75ft SVGA Monitor Cable M/M - Extend Your Display Up to 75ft with Crystal-Clear QualityBreak Free from Distance Limitations: Extend Your VGA Monitor Up to 75 Feet.Experience ultimate flexibility in your workspace with the Sanoxy 75ft SVGA Monitor Cable. This premium cable offers unmatched reach, allowing you to position your VGA monitor at a remarkable distance from your computer up to 75ft away!. Ideal for large conference rooms, digital signage applications, or creating a truly customized workstation layout.Uncompromised Visual Performance:-Superior Signal Quality: Engineered with mini-coax RGB and twisted pairs for exceptional signal transmission.-Double Shielding: Protects against electromagnetic and radio frequency interference EMI/RFI for a clear and stable picture.-Ferrites for Noise Reduction: Integrated ferrites minimize signal noise, ensuring reliable data transfer for crisp visuals.-Supports SVGA Resolutions: Up to 800 x 600 pixels resolution for standard VGA monitor compatibility.Durable & Long-Lasting Construction:-Exceptional Length: Provides an impressive 75ft 22.8 meters reach for ultimate placement flexibility.-HD15 Male to Male Connectors: Ensures compatibility with most VGA monitors and computers.-Upgrade your monitor connection with the Sanoxy 75ft SVGA Monitor Cable. Order yours today and unlock a world of display freedom!Key Features:-Length: 75ft 22.8 meters-Connector Type: HD15 Male Plug to HD15 Male Plug-Superior Signal Quality with Mini-Coax & Twisted Pairs-Double Shielding for Maximum EMI/RFI Protection-Ferrites for Reduced Noise & Reliable Data Transfer-Supports SVGA Resolutions Up to 800x600-Ideal for Extending Monitor Placement in Large Workspaces & Creating a Customized Setup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.