Zoro Homepage

Digital Multimeter Tester AC DC Volt Ohm Amp Clamp Meter Auto Range LCD Handheld-red

  • Mfr # PPT-193864666062-red

  • Zoro # G410077538


product price: $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT-193864666062-red
Zoro #
G410077538
UPC #
-
Country of Origin
China

Description

Accurately Measures: AC/DC voltage, only for AC current not for DC current, resistance, and also provides diode and continuity tests. Jaw Opening: The Clamp measures the AC current in a conductor up to 26mm without interrupting the circuit.. Additional Features: Data hold, max reading, and an easy-to-read large LCD.. Sleep Mode: Automatically enters sleep mode after 15 minutes of inactivity for energy conservation.. Easily Carrying: Comes with a handy carrying pouch, perfect for use while you're on the go.. Technical Conditions: 23 Degrees C-5 Degrees C relative humidity less than 80% RH. Replace the Battery: If the batteryin.+-in. sign appears on the display screen, the battery should be replaced. Remove the screw and open the back cover and replace the used battery with a new one AAA, 1.5v 2, or equivalent.. Automatic Shutdown:. A. If you do not operate the meter for about 15 minutes, it will turn off automatically. To turn it on again, simply rotate the range switch or press the button.. B. If thein.holdin. button is pressed to wake up the meter after the meter is automatically turned off, the automatic shutdown function will be disabled. Package Includes:. 1 X Multimeter- 1 X Table Pen- 1 X Storage Bag- 1 X Instruction Manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.