Shop SANTEEN
See all product information
Create Account
Santeen Ready to Use Cleaner and De, PK6
- Mfr # 522
- Zoro # G723558861
product price:Â
$
48.49
/pk of 6, $8.08/ea
Key Features
Fragrance
Mild
Ready to Use/Concentrated
Ready to Use
pH Value
10 to 10.4
Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522
- Zoro #
- G723558861
- UPC #
- 702710000102
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
Details
- Item
- Santeen Ready to Use Cleaner and De,PK6
- Fragrance
- Mild
- Ready to Use/Concentrated
- Ready to Use
- pH Value
- 10 to 10.4
Description
Santeen Ready to Use Cleaner and De,PK6, Package Quantity 6
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.