Shop SANTEEN
See all product information
Create Account
Santeen All Purpose Cleaner 32oz wi, PK6
- Mfr # 512
- Zoro # G023559841
product price:Â
$
56.59
/pk of 6, $9.43/ea
Key Features
Size
32 oz
Ready to Use/Concentrated
Ready to Use
Properties
Phosphorus Free
pH Value
8.5 to 9.5
Fragrance
Mild
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 512
- Zoro #
- G023559841
- UPC #
- 702710000096
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
Details
- Item
- Santeen All Purpose Cleaner 32oz wi,PK6
- Ready to Use/Concentrated
- Ready to Use
- Properties
- Phosphorus Free
- pH Value
- 8.5 to 9.5
- Fragrance
- Mild
- Recommended Dilution
- Ready To Use
Description
Santeen All Purpose Cleaner 32oz wi,PK6, Package Quantity 6
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.