Shop DIVERSEY
See all product information
Create Account
Oxivir Five 16 Disinfectant Cleaner, Concentrate, 47.3 fl oz (1.5 quart), Characteristic Scent, 2PK
- Mfr # 5019296
- Zoro # G923365108
product price:Â
$
129.99
/pk of 2, $65.00/ea
Free Shipping & Returns
Key Features
Recommended Dilution
1:16
Features
VOC-free, Disinfectant
Cleaner Form
Liquid
Color
Clear
Ready to Use/Concentrated
Concentrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5019296
- Zoro #
- G923365108
- UPC #
- 10807174503743
- Country of Origin
- Canada
- Recommended Dilution
- 1:16
- Features
- VOC-free, Disinfectant
- Cleaner Form
- Liquid
- Item
- Disinfectant
- Color
- Clear
- Ready to Use/Concentrated
- Concentrated
- Application
- Porcelain, Hospital, Wall, Nonporous Surface, School, Hotel, Plastic, Nursing Home, Floor
- Targeted Pathogens
- Fungi Remover, Bacteria Remover, Virus Remover, Mildew Remover
- Primary Chemical
- Hydrogen peroxide, Water, Fragrance
- Fragrance
- Characteristic
Dimensions
- Container Size
- 47.3 fl oz
Description
Oxivir Five 16 Disinfectant Cleaner - Concentrate - 47.3 fl oz (1.5 quart) - Characteristic Scent - Disinfectant, VOC-free - Clear - 2 / Carton, 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.