
Swivel TV Stand for TVs 40"-86"
Mfr # VSTV2-B2
Zoro # G016480237
original price:Â $185.99 , new price: $167.99 , 9 percent off
new price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
27.7 in
Width
22.3 in
Material
Metal
Mounting
Desktop, Tabletop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VSTV2-B2
Zoro #
G016480237
UPC #
793795537669
Country of Origin
China
Dimensions
Height
27.7 in
Width
22.3 in
Maximum Screen Size Supported
86 in
Minimum Screen Size Supported
40 in
Depth
16.80 in
Details
Item
TV Stand
Color
Black
Material
Metal
Mounting
Desktop, Tabletop
Maximum Load Capacity
125 lb
Features
Tip Resistant, Swivel, Cable Management
Mounting Pattern
500 x 400, 400 x 600, 500 x 500, 600 x 400, 500 x 600, 400 x 500, 200 x 400, 600 x 200, 500 x 100, 100 x 100, 300 x 400, 300 x 300, 400 x 200, 600 x 300, 400 x 300, 500 x 300, 600 x 100, 300 x 200, 200 x 100, 300 x 100, 100 x 200, 400 x 100, 200 x 300, 500 x 200, 200 x 200, 400 x 400
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.