Zoro Homepage

Analog Pocket Multimeter

  • Mfr # AP33

  • Zoro # G809984041


product price: $77.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP33
Zoro #
G809984041
UPC #
-
Country of Origin
Japan

Description

The Sanwa AP33 is a tough, pocket-size analog multimeter designed to measure low power circuits.The AP33 is a compact, analog multimeter suitable for measuring voltages and testing continuity of household appliances, and measuring voltages of electric light circuits, batteries, etc. The AP33 has an accuracy of ±5% of full scale in both AC & DC mode. The device can measure 500 volts maximum DC & AC, and has a DC current range of 25m to 250mA. When testing power lines with the AP33 make sure not to exceed the 3.6 kVA rating. Avoid measuring lines with inductive voltages and surge voltages as they may exceed the maximum limit and damage the meter.The device is made from elastomer material that absorbs shock from falls. It comes with high-durability nylon-woven copper test leads with removable caps feature for easier probing. It has a built-in fuse with a rating of 0.5 Amperes/250 volts, and a built-in battery R03 AAA battery 1.5 V 1.Includes meter, test leads and instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.