Shop SARCO PUTTY
See all product information
Create Account
DARK GRAY Stained Glass Window Glazing Small Set. Includes: Quart Window Glazing Putty, Cup Whiting
- Mfr # SSSSG
- Zoro # G723392120
product price:Â
$
73.59
/ea
Key Features
Standards
Standard Dry Time
Color
Black
Size
1 Quart
Includes
Quart Size Stained Glass Window Glazing Putty, 1 Cup Whiting Powder, 1 Hyde Stiff Bent Putty Knife 1.25", 1 Hyde Window Opener
Primer
Oil Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSSSG
- Zoro #
- G723392120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 Quart
Details
- Standards
- Standard Dry Time
- Color
- Black
- Includes
- Quart Size Stained Glass Window Glazing Putty, 1 Cup Whiting Powder, 1 Hyde Stiff Bent Putty Knife 1.25", 1 Hyde Window Opener
- Primer
- Oil Based
- Application
- Wood sash and door applications
- Item
- Sarco Window Glazing Set Small - Stained Glass
Description
Atlas Preservation x Sarco Window Glazing Set - Small Sarco is rated top window restoration putty! Small Sarco Set Includes: 1x Quart Sarco Window Glazing Putty - Stained Glass 1x Cup Whiting Powder 1x Hyde Stiff Bent Putty Knife 1.25" 1x Hyde Window Opener Adheres in wood and metal sash/door applications Dual Glaze is designed for Exterior site work Dual Glaze is slower drying than Type M Type M is designed for interior shop work Coverage: One quart of putty will cover 84 linear feet Priming + Painting: If priming before applying Sarco, it is recommended to use an oil based primer. After Sarco has skinned, it may be painted with oil or latex paints. Meets Federal Specification TT-P-781A, Type I.-TT-G-00410E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.