Dual Glaze Window Glazing Small Set. Includes: Quart Window Glazing Putty, Cup Whiting Powder & Ben
- Mfr # SSSDG
- Zoro # G323392025
product price:Â
$
70.65
/ea
Key Features
Application
Wood and metal sash and door applications
Includes
Quart Size Dual-Glaze Standard Window Glazing Putty, 1 Cup Whiting Powder, 1 Hyde Stiff Bent Putty Knife 1.25", 1 Hyde Window Opener
Size
1 Quart
Primer
Oil Based
Color
Off-White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSSDG
- Zoro #
- G323392025
- UPC #
- -
- Country of Origin
- United States
- Application
- Wood and metal sash and door applications
- Includes
- Quart Size Dual-Glaze Standard Window Glazing Putty, 1 Cup Whiting Powder, 1 Hyde Stiff Bent Putty Knife 1.25", 1 Hyde Window Opener
- Item
- Sarco Window Glazing Set Small - Dual-Glaze
- Primer
- Oil Based
- Color
- Off-White
- Standards
- Standard Dry Time
Dimensions
- Size
- 1 Quart
Description
Atlas Preservation x Sarco Window Glazing Set - Small Sarco is rated top window restoration putty! Small Sarco Set Includes: 1x Quart Sarco Window Glazing Putty -Dual Glaze 1x Cup Whiting Powder 1x Hyde Stiff Bent Putty Knife 1.25" 1x Hyde Window Opener Adheres in wood and metal sash/door applications Dual Glaze is designed for Exterior site work Dual Glaze is slower drying than Type M Type M is designed for interior shop work Coverage: One quart of putty will cover 84 linear feet Priming + Painting: If priming before applying Sarco, it is recommended to use an oil based primer. After Sarco has skinned, it may be painted with oil or latex paints. Meets Federal Specification TT-P-781A, Type I.-TT-G-00410E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.