Shop SARGENT
See all product information
Create Account
11-Line T-Zone Bored Lever Locks
- Mfr # 2870-11G04 LL 26D
- Zoro # G410047623
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4"
Color
Satin Chrome
Material
Brass, Bronze
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870-11G04 LL 26D
- Zoro #
- G410047623
- UPC #
- 197163285105
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4"
Details
- Lockset Function
- F86 - Storeroom
- Color
- Satin Chrome
- Material
- Brass, Bronze
- Includes
- Cylindrical Lock
- Finish
- Satin Chrome
- Grade
- Grade 1
- Cylinder Core Type
- SFIC Disposable Construction Core
Description
Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.