This item is Discontinued.

Sargent 56-12-8804-G-PSB-US32D-LHR 48in L Rim Exit Device, Electric Latch, PSB Trim, Key Retracts, 32D 56128804GPSBUS32DLHR

56-12-8804-G-PSB-US32D-LHR 48in L Rim Exit Device, Electric Latch, PSB Trim, Key Retracts, 32D (Discontinued)

  • Mfr # 56128804GPSBUS32DLHR
  • Zoro # G208416426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56128804GPSBUS32DLHR
Zoro #
G208416426
UPC #
-
Country of Origin
United States

Description

Sargent 56-12-8804-G-PSB-US32D-LHR 48'' Bar, 12 Fire Rated Rim Exit Device, 56 Electric Latch Retraction, PSB Pull Trim, Key Retracts Latch Bolt , US32D/630 Satin Stainless Steel Finish, Left Hand Reverse, Fixed Core LA Keyway Keyed Different with 2 Change Keys per LockTechnical SpecsPhysical AppearanceWide Stile PushpadDevice TypeRimMechanical FunctionNight LatchDevice Length48''Includes TrimYes, PSBIncludes CylinderStandard Minimum Stile Size4-3/4''Door MaterialMetal or WoodDoor Width44'' To 48''Door Thickness1-3/4'' to 2-1/4''Fire RatedYesProduct TypeRim Exit DevicesSargent 56-12-8804-G-PSB-US32D Fire Rated Rim Exit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.