Shop SARGENT

Cam Action Closer

  • Mfr # 422 CTB2 BSP
  • Zoro # G923946789

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Door Opening - Maximum
110 Degrees
Standards
ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed
Fire Rating
3 hr
Spring Size - Minimum
1
Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
422 CTB2 BSP
Zoro #
G923946789
UPC #
-
Country of Origin
United States
Item
Cam Action Closer
Door Opening - Maximum
110 Degrees
Standards
ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed
Fire Rating
3 hr
Material
Aluminum Alloy
Spring Type
Adjustable
ADA Compliant
Yes
Series
422
Closer Cycles
1,000,000
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Stop Type
Spring
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Door Weight - Maximum
250 lb
Features
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm
Performance Grade
1
Door Opening - Minimum
85 Degrees
Hand Orientation
Non-Handed
Color
Black
Ligature-Resistant
Not Ligature-Resistant
Compatible Brand
Sargent
Arm Type
Spline Arm
Closer Type
Hold Open
Shell Material
Aluminum Alloy
Wire Color
Black
Traction Material
Aluminum Alloy

Dimensions

Spring Size - Minimum
1
Housing Length
19 15/16 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Housing Depth
3 5/16 in
Fits Chest Size
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm

Description

Cam Action Closer, Hydraulic, Closer Type Hold Open, Non-Handed, Standards ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed, ADA Compliant Yes, Arm Type Spline Arm, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.