Cam Action Closer

  • Mfr # 422 CTB2 EB
  • Zoro # G823947411
product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Interior/Exterior Use
Interior/Exterior
Series
422
Door Opening - Maximum
110 Degrees
Fire Rating
3 hr
Door Weight - Maximum
250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
422 CTB2 EB
Zoro #
G823947411
UPC #
-
Country of Origin
United States
Item
Cam Action Closer
Interior/Exterior Use
Interior/Exterior
Series
422
Door Opening - Maximum
110 Degrees
Fire Rating
3 hr
Door Weight - Maximum
250 lb
Compatible Brand
Sargent
Features
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm
Product Type
Door Closer
Door Opening - Minimum
85 Degrees
Material
Aluminum Alloy
Performance Grade
1
Hand Orientation
Non-Handed
Closer Cycles
1,000,000
ANSI/BHMA Finish
Bronze
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Stop Type
Spring
Color
Bronze
ADA Compliant
Yes
Standards
ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed
Closer Type
Hold Open
Arm Type
Spline Arm
Shell Material
Aluminum Alloy
Wire Color
Bronze
Traction Material
Aluminum Alloy

Dimensions

Spring Size - Maximum
6
Spring Size - Minimum
1
Housing Length
19 15/16 in
Interior Door Width - Maximum
54 in
Housing Depth
3 5/16 in
Fits Chest Size
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm

Description

Cam Action Closer, Hydraulic, Closer Type Hold Open, Non-Handed, Standards ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed, ADA Compliant Yes, Arm Type Spline Arm, Color Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews