Shop SARGENT

Cam Action Closer

  • Mfr # 422 CTB2 EN
  • Zoro # G723947207

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Door Opening - Minimum
85 Degrees
ADA Compliant
Yes
Performance Grade
1
Product Type
Door Closer
Spring Size - Maximum
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
422 CTB2 EN
Zoro #
G723947207
UPC #
-
Country of Origin
United States
Item
Cam Action Closer
Color
Gray
Door Opening - Minimum
85 Degrees
ADA Compliant
Yes
Performance Grade
1
Product Type
Door Closer
Closer Cycles
1,000,000
Spring Type
Adjustable
Material
Aluminum Alloy
Fire Rating
3 hr
Stop Type
Spring
Series
422
Door Opening - Maximum
110 Degrees
Compatible Brand
Sargent
Hand Orientation
Non-Handed
Features
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm
Ligature-Resistant
Not Ligature-Resistant
Standards
ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
250 lb
ANSI/BHMA Finish
Aluminum Clear Coated
Arm Type
Spline Arm
Closer Type
Hold Open
Shell Material
Aluminum Alloy
Wire Color
Gray
Traction Material
Aluminum Alloy

Dimensions

Spring Size - Maximum
6
Spring Size - Minimum
1
Housing Length
19 15/16 in
Interior Door Width - Maximum
54 in
Housing Depth
3 5/16 in
Fits Chest Size
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm

Description

Cam Action Closer, Hydraulic, Closer Type Hold Open, Non-Handed, Standards ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed, ADA Compliant Yes, Arm Type Spline Arm, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.