
Classroom Security Intruder Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Satin Chrome
Mfr # 60-8238 LNJ 26D
Zoro # G009953496
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Features
Complete Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-8238 LNJ 26D
Zoro #
G009953496
UPC #
840067668207
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Features
Complete Lock
Weight
6.1 lb
Fire Rated
2 Hours {B}
Type
Mortise Lock
Cylinder Core Type
Sargent LFIC Less Core
Description
Classroom Security Intruder Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.