Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, 80/90 Series, Satin Chrome

  • Mfr # 68-0561

  • Zoro # G3768576


product price: $33.29
/ea

Key Features

Overall Width
2 1/2 in
Overall Length
4 in
Finish
Matte Black
Overall Height
4 1/2 in
For Use With
80/90 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-0561
Zoro #
G3768576
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Length
4 in
Overall Height
4 1/2 in

Details

Item
End Cap
Finish
Matte Black
For Use With
80/90 Series Exit Devices
Product Type
End Cap
Compatible Series
80, 90
ADA Compliant
No

Description

End Cap, Matte Black Finish, For Use With 80/90 Series Exit Devices, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.