Shop SARGENT
See all product information
Create Account
Exit Device Trim
- Mfr # 8893J 32D
- Zoro # G210048141
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Application
Dummy Exit Devices
Includes
Dummy Exit Devices
Exit Device Type
Dummy Bar
For Use With
Sargent Dummy Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8893J 32D
- Zoro #
- G210048141
- UPC #
- 197163256044
- Country of Origin
- Mexico
- Finish
- Satin Stainless Steel
- Application
- Dummy Exit Devices
- Includes
- Dummy Exit Devices
- Exit Device Type
- Dummy Bar
- For Use With
- Sargent Dummy Exit Devices
- Color
- Satin Stainless Steel
- Fire Rated
- No
Description
Inactive Dummy Push Bar, 42 in. Doors, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.