Zoro Homepage

Grade 1 Concealed Vertical Rod Exit, 36in, Exit Only, Black Suede Powder Coat, Left Hand Reverse

  • Mfr # AD8410F LHR BSP

  • Zoro # G616468864


product price: $2,907.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Depth
3 in
Door Width
33 to 36
Exit Device Type
Concealed Vertical Rod
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD8410F LHR BSP
Zoro #
G616468864
UPC #
197163371662
Country of Origin
United States

Dimensions

Depth
3 in
Door Width
33 to 36
Length (In.)
36 in
Fits Stile Width
1-3/4 in
For Door Thickness
1-3/4 to 2-1/4

Details

Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Color
Black Suede Powder Coat
Type
Concealed Vertical Rod
Series
AD-8400
Material
VARIES
Fire Rated
No
Item
Concealed Vertical Rod Exit Devices
Finish
Black Suede Powder Coat
Grade
Grade 1
Door Handing
Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.