Zoro Homepage

Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36-in, Metal Doors, No Bottom Rod, Satin Stai

  • Mfr # NB-MD8610F LHR 32D

  • Zoro # G109949849


product price: $2,641.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Left-Hand Reverse
Finish
Satin Stainless
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-MD8610F LHR 32D
Zoro #
G109949849
UPC #
197163106967
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in

Details

Door Handing
Left-Hand Reverse
Finish
Satin Stainless
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
Stainless Steel

Description

Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36-in, Metal Doors, No Bottom Rod, Satin Stainless Steel Finish, Left-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.